Overview
Mfr description
71460018 71460018 B136 1/4X5/16X1/8 GP M
- Aluminum Oxide is the most commonly used abrasive
- Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
- Commonly used on ferrous alloys, high-tensile materials, and wood.
Specifications
- GradeMedium
- Head Diameter1/4 in
- Shank Diameter1/8 in
- Head Thickness5/16 in
- Max Rpm77,250
- Point ShapeCylinder Cup
- Point Shape CodeB136
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data