Motion
71530687

Made in USA
71530687

1-1/4 - 7 UNC, 3" OAL Steel Standard Coupling Nut, Zinc-Plated Finish, 1-7/8" Width Across Flats
MI ITEM #11699199
MFR #71530687
List Price$79.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71530687

1-1/4 - 7 UNC, 3" OAL Steel Standard Coupling Nut, Zinc-Plated Finish, 1-7/8" Width Across Flats
MI ITEM #11699199
MFR #71530687

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$79.08/each for your price

Overview

Mfr description
71530687 71530687 1"1/4-7X3-1"7/8 GD 8 Z
  • Standard coupling nuts have internal threads on both ends that connect two male fasteners. They are commonly used to join threaded rod to create longer rod lengths
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Material Grade
    4140, Grade 8
  • Overall Length
    3 in
  • Thread Direction
    Right Hand
  • Thread Size
    1-1/4 - 7
  • Thread Standard
    UNC
  • Type
    Standard
  • Width Across Flats
    1-7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text