Motion
71530695

Made in USA
71530695

1-1/2 - 6 UNC, 3-1/2" OAL Steel Standard Coupling Nut, Zinc-Plated Finish, 2-1/4" Width Across Flats
Mi Item #11699200
MFR #71530695
Price$126.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71530695

1-1/2 - 6 UNC, 3-1/2" OAL Steel Standard Coupling Nut, Zinc-Plated Finish, 2-1/4" Width Across Flats
Mi Item #11699200
MFR #71530695

Mfr description
71530695 71530695 1"1/2-6X3"1/2-2"1/4 GD
  • Standard coupling nuts have internal threads on both ends that connect two male fasteners. They are commonly used to join threaded rod to create longer rod lengths
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$126.90/each

Specifications

Dimensions

  • Overall Length
    3-1/2 in
  • Thread Size
    1-1/2 - 6
  • Width Across Flats
    2-1/4 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Material Grade
    4140, Grade 8
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)