Motion
71530711

Made in USA
71530711

M6x1.00 Metric Coarse, 1-1/2" OAL Stainless Steel Standard Coupling Nut, 1/2" Width Across Flats
MI ITEM #11699201
MFR #71530711
List Price$12.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71530711

M6x1.00 Metric Coarse, 1-1/2" OAL Stainless Steel Standard Coupling Nut, 1/2" Width Across Flats
MI ITEM #11699201
MFR #71530711

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.88/each for your price

Overview

Mfr description
71530711 71530711 6MM-1.0X1-1/2" 1/2HEX
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications
  • Standard coupling nuts have internal threads on both ends that connect two male fasteners. They are commonly used to join threaded rod to create longer rod lengths.

Specifications

  • Material
    Stainless Steel
  • Material Grade
    303
  • Overall Length
    1-1/2 in
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Thread Size
    M6x1.00
  • Thread Standard
    Metric Coarse
  • Type
    Standard
  • Width Across Flats
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text