Motion
71530737

Made in USA
71530737

M10x1.50 Metric Coarse, 1-1/2" OAL Stainless Steel Standard Coupling Nut, 5/8" Width Across Flats
MI ITEM #11699203
MFR #71530737
Price$13.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71530737

M10x1.50 Metric Coarse, 1-1/2" OAL Stainless Steel Standard Coupling Nut, 5/8" Width Across Flats
MI ITEM #11699203
MFR #71530737

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$13.63/each

Specifications

Dimensions

  • Overall Length
    1-1/2 in
  • Thread Size
    M10x1.50
  • Width Across Flats
    5/8 in

Details

  • Material
    Stainless Steel
  • Material Grade
    303
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Thread Standard
    Metric Coarse
  • Type
    Standard

Overview

Mfr description
71530737 71530737 10MM-1.5X1-1/2" 5/8HEX
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications
  • Standard coupling nuts have internal threads on both ends that connect two male fasteners. They are commonly used to join threaded rod to create longer rod lengths.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought