Motion
71755854

Made in USA
71755854

6 to 7' Long, 1/2" OD, 304 Stainless Steel Tube 1/36" Wall Thickness
MI ITEM #11699208
MFR #71755854
List Price$41.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71755854

6 to 7' Long, 1/2" OD, 304 Stainless Steel Tube 1/36" Wall Thickness
MI ITEM #11699208
MFR #71755854

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$41.48/each for your price

Overview

Mfr description
71755854 71755854 1/2 OD X .028 WALL W30

Specifications

  • Tube Inner Diameter
    0.4440 in
  • Length
    6-7 ft
  • Material
    Stainless Steel
  • Wall Thickness
    0.0280 in
  • Outside Diameter
    1/2 in
  • Inside Diameter
    0.4440 in
  • Type
    Welded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text