Motion
71768352

Made in USA
71768352

0.035", 0.105" LOC, 3/16" Shank Diam, 1-1/2" OAL, 2 Flute, High Speed Steel Square End Mill Single End, Uncoated, Centercutting
MI ITEM #11699214
MFR #71768352
Price$44.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71768352

0.035", 0.105" LOC, 3/16" Shank Diam, 1-1/2" OAL, 2 Flute, High Speed Steel Square End Mill Single End, Uncoated, Centercutting
MI ITEM #11699214
MFR #71768352

Mfr description
71768352 71768352 .035X.1875X.105 HS 2FL
  • Center Cutting tools have one or more cutting edges at the tip and are used in a variety of applications including plunging, drilling or ramping.
  • High speed steel (HSS) provides good wear resistance. It is commonly used for general purpose applications on both ferrous and nonferrous materials.
  • Uncoated tools do not feature supportive treatments on the cutting edge. They are are used at reduced speeds for general applications on nonferrous metals.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.15/each

Specifications

Dimensions

  • Length of Cut  
    0.1050 in
  • Length Type
    Regular
  • Mill Diameter  
    0.0350 in
  • Overall Length
    2 in
  • Shank Diameter  
    3/16 in

Details

  • Center Cutting
    Center Cutting
  • Chipbreaker
    No
  • Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Single Or Double End  
    Single

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)