Motion
71820153

Made in USA
71820153

1-1/2" 8-Flute High Speed Steel Finisher Shell End Mill Uncoated, 1/2" Arbor Hole, 1-1/8" LOC, Right Hand Cut, Right Hand Spiral Flute
MI ITEM #11699231
MFR #71820153
Price$175.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71820153

1-1/2" 8-Flute High Speed Steel Finisher Shell End Mill Uncoated, 1/2" Arbor Hole, 1-1/8" LOC, Right Hand Cut, Right Hand Spiral Flute
MI ITEM #11699231
MFR #71820153

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$175.95/each

Specifications

Dimensions

  • Arbor Hole Diameter
    1/2 in
  • Length of Cut
    1-1/8 in
  • Mill Diameter
    1-1/2 in

Details

  • Cutting Direction
    Right Hand
  • End Mill Type
    Finisher
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Number Of Flutes
    8

Overview

Mfr description
71820153 71820153 1 1/2 INCH USA HS SHEL
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought