Motion
71820229

Made in USA
71820229

2-1/4" 10-Flute High Speed Steel Finisher Shell End Mill Uncoated, 1" Arbor Hole, 1-1/2" LOC, Right Hand Cut, Right Hand Spiral Flute
MI ITEM #11699234
MFR #71820229
List Price$430.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71820229

2-1/4" 10-Flute High Speed Steel Finisher Shell End Mill Uncoated, 1" Arbor Hole, 1-1/2" LOC, Right Hand Cut, Right Hand Spiral Flute
MI ITEM #11699234
MFR #71820229

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$430.53/each for your price

Overview

Mfr description
71820229 71820229 2 1/4 INCH USA HS SHEL
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Arbor Hole Diameter
    1 in
  • Cutting Direction
    Right Hand
  • End Mill Type
    Finisher
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Length of Cut
    1-1/2 in
  • Material
    High Speed Steel
  • Mill Diameter
    2-1/4 in
  • Number Of Flutes
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text