Motion
71820302

Made in USA
71820302

3" 12-Flute High Speed Steel Finisher Shell End Mill Uncoated, 1-1/4" Arbor Hole, 1-3/4" LOC, Right Hand Cut, Right Hand Spiral Flute
Mi Item #11699237
MFR #71820302
Price$516.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71820302

3" 12-Flute High Speed Steel Finisher Shell End Mill Uncoated, 1-1/4" Arbor Hole, 1-3/4" LOC, Right Hand Cut, Right Hand Spiral Flute
Mi Item #11699237
MFR #71820302

Mfr description
71820302 71820302 3 INCH USA HS SHELL E.
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$516.98/each

Specifications

Dimensions

  • Arbor Hole Diameter
    1-1/4 in
  • Length of Cut
    1-3/4 in
  • Mill Diameter
    3 in

Details

  • Cutting Direction
    Right Hand
  • End Mill Type
    Finisher
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Number Of Flutes
    12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)