Motion
71820401

Made in USA
71820401

4" 14-Flute High Speed Steel Finisher Shell End Mill Uncoated, 1-1/2" Arbor Hole, 2-1/4" LOC, Right Hand Cut, Right Hand Spiral Flute
MI ITEM #11699239
MFR #71820401
List Price$708.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71820401

4" 14-Flute High Speed Steel Finisher Shell End Mill Uncoated, 1-1/2" Arbor Hole, 2-1/4" LOC, Right Hand Cut, Right Hand Spiral Flute
MI ITEM #11699239
MFR #71820401

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$708.28/each for your price

Overview

Mfr description
71820401 71820401 4 INCH USA HS SHELL E.
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Arbor Hole Diameter
    1-1/2 in
  • Cutting Direction
    Right Hand
  • End Mill Type
    Finisher
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Length of Cut
    2-1/4 in
  • Material
    High Speed Steel
  • Mill Diameter
    4 in
  • Number Of Flutes
    14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text