Motion
71826507

Made in USA
71826507

3/8" Diam x 1/8" Wide Cobalt 45° Dovetail Cutter;Uncoated, 3/8" Shank Diam, 2-1/8" OAL, 1-15/16" Shank Length, 6 Teeth
Mi Item #11699243
MFR #71826507
Price$136.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71826507

3/8" Diam x 1/8" Wide Cobalt 45° Dovetail Cutter;Uncoated, 3/8" Shank Diam, 2-1/8" OAL, 1-15/16" Shank Length, 6 Teeth
Mi Item #11699243
MFR #71826507

Mfr description
71826507 71826507 3/8D X 1/8W 45 DEG USA
  • Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.
  • Uncoated tools do not feature supportive treatments on the cutting edge. They are are used at reduced speeds for general applications on non-ferrous metals.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$136.08/each

Specifications

Dimensions

  • Cutting Diameter
    0.3750 in
  • Cutting Width
    0.1250 in
  • Included Angle
    45
  • Overall Length
    2-1/8 in
  • Shank Diameter
    3/8 in
  • Shank Length
    1-15/16 in

Details

  • Finish Coating
    Uncoated
  • Material
    Cobalt
  • Material Grade
    M42
  • Number Of Teeth
    6
  • Weldon Flat
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)