Motion
71826549

Made in USA
71826549

1-7/8" Diam x 1/2" Wide Cobalt 45° Dovetail Cutter;Uncoated, 7/8" Shank Diam, 3-1/4" OAL, 2-3/4" Shank Length, 12 Teeth
MI ITEM #11699247
MFR #71826549
List Price$482.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71826549

1-7/8" Diam x 1/2" Wide Cobalt 45° Dovetail Cutter;Uncoated, 7/8" Shank Diam, 3-1/4" OAL, 2-3/4" Shank Length, 12 Teeth
MI ITEM #11699247
MFR #71826549

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$482.33/each for your price

Overview

Mfr description
71826549 71826549 1 7/8D X 1/2W 45 DEG U
  • Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.
  • Uncoated tools do not feature supportive treatments on the cutting edge. They are are used at reduced speeds for general applications on non-ferrous metals.

Specifications

  • Cutting Diameter
    1.8750 in
  • Cutting Width
    0.5000 in
  • Finish Coating
    Uncoated
  • Included Angle
    45
  • Material
    Cobalt
  • Material Grade
    M42
  • Number Of Teeth
    12
  • Overall Length
    3-1/4 in
  • Shank Diameter
    7/8 in
  • Shank Length
    2-3/4 in
  • Weldon Flat
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text