Motion
71826572

Made in USA
71826572

3/8" Diam x 3/16" Wide Cobalt 60° Dovetail Cutter;Uncoated, 3/8" Shank Diam, 2-1/8" OAL, 8 Teeth
MI ITEM #11699248
MFR #71826572
Price$135.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71826572

3/8" Diam x 3/16" Wide Cobalt 60° Dovetail Cutter;Uncoated, 3/8" Shank Diam, 2-1/8" OAL, 8 Teeth
MI ITEM #11699248
MFR #71826572

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$135.10/each

Specifications

Dimensions

  • Cutting Diameter
    0.3750 in
  • Cutting Width
    0.1875 in
  • Included Angle
    60
  • Overall Length
    2-1/8 in
  • Shank Diameter
    3/8 in

Details

  • Finish Coating
    Uncoated
  • Material
    Cobalt
  • Material Grade
    M42
  • Number Of Teeth
    8
  • Weldon Flat
    Yes

Overview

Mfr description
71826572 71826572 3/8D X 3/16W 60 DEG US
  • Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.
  • Uncoated tools do not feature supportive treatments on the cutting edge. They are are used at reduced speeds for general applications on non-ferrous metals.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought