Motion
71826606

Made in USA
71826606

1-3/8" Diam x 9/16" Wide Cobalt 60° Dovetail Cutter;Uncoated, 5/8" Shank Diam, 2-7/8" OAL, 12 Teeth
MI ITEM #11699251
MFR #71826606
List Price$220.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71826606

1-3/8" Diam x 9/16" Wide Cobalt 60° Dovetail Cutter;Uncoated, 5/8" Shank Diam, 2-7/8" OAL, 12 Teeth
MI ITEM #11699251
MFR #71826606

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$220.58/each for your price

Overview

Mfr description
71826606 71826606 1 3/8D X 9/16W 60 DEG
  • Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.
  • Uncoated tools do not feature supportive treatments on the cutting edge. They are are used at reduced speeds for general applications on non-ferrous metals.

Specifications

  • Cutting Diameter
    1.3750 in
  • Cutting Width
    0.5625 in
  • Finish Coating
    Uncoated
  • Included Angle
    60
  • Material
    Cobalt
  • Material Grade
    M42
  • Number Of Teeth
    12
  • Overall Length
    2-7/8 in
  • Shank Diameter
    5/8 in
  • Weldon Flat
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text