Motion
71833321

Made in USA
71833321

1/2" Diam x 7/32" Wide Carbide-Tipped 60° Dovetail Cutter;Uncoated, 3/8" Shank Diam, 2-1/8" OAL, 3 Teeth
MI ITEM #11699253
MFR #71833321
List Price$226.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71833321

1/2" Diam x 7/32" Wide Carbide-Tipped 60° Dovetail Cutter;Uncoated, 3/8" Shank Diam, 2-1/8" OAL, 3 Teeth
MI ITEM #11699253
MFR #71833321

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$226.53/each for your price

Overview

Mfr description
71833321 71833321 1/2 DIA USA 60D CARB T
  • Carbide tips cut faster than high speed steel. It is commonly used on ferrous and nonferrous materials including cast iron, steel and steel alloys.
  • Uncoated tools do not feature supportive treatments on the cutting edge. They are are used at reduced speeds for general applications on non-ferrous metals.

Specifications

  • Corner Radius
    0.0200
  • Cutting Diameter
    0.5000 in
  • Cutting Width
    0.2188 in
  • Finish Coating
    Uncoated
  • Included Angle
    60
  • Material
    Carbide-Tipped
  • Number Of Teeth
    3
  • Overall Length
    2-1/8 in
  • Shank Diameter
    3/8 in
  • Weldon Flat
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text