Motion
71833487

Made in USA
71833487

3/4" Diam x 1/4" Wide Carbide-Tipped 60° Dovetail Cutter;Uncoated, 3/8" Shank Diam, 2-1/4" OAL, 3 Teeth
MI ITEM #11699254
MFR #71833487
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71833487

3/4" Diam x 1/4" Wide Carbide-Tipped 60° Dovetail Cutter;Uncoated, 3/8" Shank Diam, 2-1/4" OAL, 3 Teeth
MI ITEM #11699254
MFR #71833487

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
71833487 71833487 3/4 DIA USA 60D CARB T
  • Carbide tips cut faster than high speed steel. It is commonly used on ferrous and nonferrous materials including cast iron, steel and steel alloys.
  • Uncoated tools do not feature supportive treatments on the cutting edge. They are are used at reduced speeds for general applications on non-ferrous metals.

Specifications

  • Corner Radius
    0.0200
  • Cutting Diameter
    0.7500 in
  • Cutting Width
    0.2500 in
  • Finish Coating
    Uncoated
  • Included Angle
    60
  • Material
    Carbide-Tipped
  • Number Of Teeth
    3
  • Overall Length
    2-1/4 in
  • Shank Diameter
    3/8 in
  • Weldon Flat
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text