Motion
71833966

Made in USA
71833966

2" Diam x 3/4" Wide Carbide-Tipped 60° Dovetail Cutter;Uncoated, 1" Shank Diam, 4-1/4" OAL, 6 Teeth
MI ITEM #11699258
MFR #71833966
Price$593.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71833966

2" Diam x 3/4" Wide Carbide-Tipped 60° Dovetail Cutter;Uncoated, 1" Shank Diam, 4-1/4" OAL, 6 Teeth
MI ITEM #11699258
MFR #71833966

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$593.73/each

Specifications

Dimensions

  • Corner Radius
    0.0200
  • Cutting Diameter
    2.0000 in
  • Cutting Width
    0.7500 in
  • Included Angle
    60
  • Overall Length
    4-1/4 in
  • Shank Diameter
    1 in

Details

  • Finish Coating
    Uncoated
  • Material
    Carbide-Tipped
  • Number Of Teeth
    6
  • Weldon Flat
    Yes

Overview

Mfr description
71833966 71833966 2 DIA USA 60D CARB TPD
  • Carbide tips cut faster than high speed steel. It is commonly used on ferrous and nonferrous materials including cast iron, steel and steel alloys.
  • Uncoated tools do not feature supportive treatments on the cutting edge. They are are used at reduced speeds for general applications on non-ferrous metals.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought