Motion
71833990

Made in USA
71833990

3" Diam x 1-1/8" Wide Carbide-Tipped 60° Dovetail Cutter;Uncoated, 1-1/4" Shank Diam, 4-1/2" OAL, 6 Teeth
MI ITEM #11699260
MFR #71833990
List Price$1,078.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71833990

3" Diam x 1-1/8" Wide Carbide-Tipped 60° Dovetail Cutter;Uncoated, 1-1/4" Shank Diam, 4-1/2" OAL, 6 Teeth
MI ITEM #11699260
MFR #71833990

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,078.98/each for your price

Overview

Mfr description
71833990 71833990 3 DIA USA 60D CARB TPD
  • Carbide tips cut faster than high speed steel. It is commonly used on ferrous and nonferrous materials including cast iron, steel and steel alloys.
  • Uncoated tools do not feature supportive treatments on the cutting edge. They are are used at reduced speeds for general applications on non-ferrous metals.

Specifications

  • Corner Radius
    0.0200
  • Cutting Diameter
    3.0000 in
  • Cutting Width
    1.1250 in
  • Finish Coating
    Uncoated
  • Included Angle
    60
  • Material
    Carbide-Tipped
  • Number Of Teeth
    6
  • Overall Length
    4-1/2 in
  • Shank Diameter
    1-1/4 in
  • Weldon Flat
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text