Motion
71834485

Made in USA
71834485

3/4" Diam x 3/16" Wide High Speed Steel 45° Dovetail Cutter;TiN Finish, 3/8" Shank Diam, 2-1/8" OAL, 1-15/16" Shank Length, 8 Teeth
MI ITEM #11699262
MFR #71834485
List Price$114.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71834485

3/4" Diam x 3/16" Wide High Speed Steel 45° Dovetail Cutter;TiN Finish, 3/8" Shank Diam, 2-1/8" OAL, 1-15/16" Shank Length, 8 Teeth
MI ITEM #11699262
MFR #71834485

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$114.18/each for your price

Overview

Mfr description
71834485 71834485 3/4X3/16X3/8 45D HS US
  • High speed steel (HSS) provides good wear resistance. It is commonly used for general purpose applications on both ferrous and nonferrous materials.
  • Titanium Nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials. The heat and hardness resistance allows the tool to run at higher speeds than uncoated tools.

Specifications

  • Cutting Diameter
    0.7500 in
  • Cutting Width
    0.1875 in
  • Finish Coating
    TiN
  • Included Angle
    45
  • Material
    High Speed Steel
  • Number Of Teeth
    8
  • Overall Length
    2-1/8 in
  • Shank Diameter
    3/8 in
  • Shank Length
    1-15/16 in
  • Weldon Flat
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text