Motion
71834949

Made in USA
71834949

1-7/8" Diam x 1/2" Wide High Speed Steel 45° Dovetail Cutter;TiN Finish, 7/8" Shank Diam, 3-1/4" OAL, 2-3/4" Shank Length, 12 Teeth
MI ITEM #11699264
MFR #71834949
List Price$425.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71834949

1-7/8" Diam x 1/2" Wide High Speed Steel 45° Dovetail Cutter;TiN Finish, 7/8" Shank Diam, 3-1/4" OAL, 2-3/4" Shank Length, 12 Teeth
MI ITEM #11699264
MFR #71834949

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$425.30/each for your price

Overview

Mfr description
71834949 71834949 1 7/8X1/2X7/8 45D HS U
  • High speed steel (HSS) provides good wear resistance. It is commonly used for general purpose applications on both ferrous and nonferrous materials.
  • Titanium Nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials. The heat and hardness resistance allows the tool to run at higher speeds than uncoated tools.

Specifications

  • Cutting Diameter
    1.8750 in
  • Cutting Width
    0.5000 in
  • Finish Coating
    TiN
  • Included Angle
    45
  • Material
    High Speed Steel
  • Number Of Teeth
    12
  • Overall Length
    3-1/4 in
  • Shank Diameter
    7/8 in
  • Shank Length
    2-3/4 in
  • Weldon Flat
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text