Motion
71835995

Made in USA
71835995

2-1/2" Diam x 1-1/8" Wide High Speed Steel 60° Dovetail Cutter;TiN Finish, 1" Shank Diam, 3-3/4" OAL, 12 Teeth
MI ITEM #11699271
MFR #71835995
List Price$681.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71835995

2-1/2" Diam x 1-1/8" Wide High Speed Steel 60° Dovetail Cutter;TiN Finish, 1" Shank Diam, 3-3/4" OAL, 12 Teeth
MI ITEM #11699271
MFR #71835995

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$681.65/each for your price

Overview

Mfr description
71835995 71835995 2 1/2X 1 X33/4 60D HS
  • High speed steel (HSS) provides good wear resistance. It is commonly used for general purpose applications on both ferrous and nonferrous materials.
  • Titanium Nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials. The heat and hardness resistance allows the tool to run at higher speeds than uncoated tools.

Specifications

  • Included Angle
    60
  • Material
    High Speed Steel
  • Shank Diameter
    1 in
  • Overall Length
    3-3/4 in
  • Number Of Teeth
    12
  • Finish Coating
    TiN
  • Cutting Diameter
    2.5000 in
  • Cutting Width
    1.1250 in
  • Weldon Flat
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought