Motion
71837322

Made in USA
71837322

1/2" Diam x 7/32" Wide High Speed Steel 60° Dovetail Cutter;Uncoated, 3/8" Shank Diam, 2-1/8" OAL, 8 Teeth
Mi Item #11699279
MFR #71837322
Price$100.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71837322

1/2" Diam x 7/32" Wide High Speed Steel 60° Dovetail Cutter;Uncoated, 3/8" Shank Diam, 2-1/8" OAL, 8 Teeth
Mi Item #11699279
MFR #71837322

Mfr description
71837322 71837322 1/2X7/32X3/8 60 DEG US
  • High speed steel (HSS) provides good wear resistance. It is commonly used for general purpose applications on both ferrous and nonferrous materials.
  • Uncoated tools do not feature supportive treatments on the cutting edge. They are are used at reduced speeds for general applications on non-ferrous metals.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$100.78/each

Specifications

Dimensions

  • Cutting Diameter
    0.5000 in
  • Cutting Width
    0.2188 in
  • Included Angle
    60
  • Overall Length
    2-1/8 in
  • Shank Diameter
    3/8 in

Details

  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Teeth
    8
  • Weldon Flat
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)