Motion
71837942

Made in USA
71837942

1-7/8" Diam x 13/16" Wide High Speed Steel 60° Dovetail Cutter;Uncoated, 7/8" Shank Diam, 3-1/4" OAL, 12 Teeth
MI ITEM #11699282
MFR #71837942
List Price$357.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71837942

1-7/8" Diam x 13/16" Wide High Speed Steel 60° Dovetail Cutter;Uncoated, 7/8" Shank Diam, 3-1/4" OAL, 12 Teeth
MI ITEM #11699282
MFR #71837942

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$357.25/each for your price

Overview

Mfr description
71837942 71837942 1 7/8X7/8X13/16 60 DEG
  • High speed steel (HSS) provides good wear resistance. It is commonly used for general purpose applications on both ferrous and nonferrous materials.
  • Uncoated tools do not feature supportive treatments on the cutting edge. They are are used at reduced speeds for general applications on non-ferrous metals.

Specifications

  • Cutting Diameter
    1.8750 in
  • Cutting Width
    0.8125 in
  • Finish Coating
    Uncoated
  • Included Angle
    60
  • Material
    High Speed Steel
  • Number Of Teeth
    12
  • Overall Length
    3-1/4 in
  • Shank Diameter
    7/8 in
  • Weldon Flat
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text