Motion
71837975

Made in USA
71837975

2-1/4" Diam x 1-1/16" Wide High Speed Steel 60° Dovetail Cutter;Uncoated, 1" Shank Diam, 3-3/4" OAL, 12 Teeth
MI ITEM #11699283
MFR #71837975
List Price$453.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71837975

2-1/4" Diam x 1-1/16" Wide High Speed Steel 60° Dovetail Cutter;Uncoated, 1" Shank Diam, 3-3/4" OAL, 12 Teeth
MI ITEM #11699283
MFR #71837975

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$453.13/each for your price

Overview

Mfr description
71837975 71837975 2 1/4X 1 1/16X1 60 DEG
  • High speed steel (HSS) provides good wear resistance. It is commonly used for general purpose applications on both ferrous and nonferrous materials.
  • Uncoated tools do not feature supportive treatments on the cutting edge. They are are used at reduced speeds for general applications on non-ferrous metals.

Specifications

  • Cutting Diameter
    2.2500 in
  • Cutting Width
    1.0625 in
  • Finish Coating
    Uncoated
  • Included Angle
    60
  • Material
    High Speed Steel
  • Number Of Teeth
    12
  • Overall Length
    3-3/4 in
  • Shank Diameter
    1 in
  • Weldon Flat
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text