Motion
71842579

Made in USA
71842579

Schedule 80, 1/8" Diam x 3-1/2" Long Black Pipe Nipple; Threaded
MI ITEM #11699285
MFR #71842579
List Price$14.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71842579

Schedule 80, 1/8" Diam x 3-1/2" Long Black Pipe Nipple; Threaded
MI ITEM #11699285
MFR #71842579

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.90/each for your price

Overview

Mfr description
71842579 71842579 1/8X3-1/2" STEEL BLK S

Specifications

  • Pipe Size
    1/8 in
  • Schedule
    80
  • Length
    3-1/2 in
  • Style
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text