Motion
71876080

Made in USA
71876080

Size 4", Class 125, Cast Iron Black Pipe Square Plug; 175 psi, FPT End Connection
MI ITEM #11699286
MFR #71876080
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71876080

Size 4", Class 125, Cast Iron Black Pipe Square Plug; 175 psi, FPT End Connection
MI ITEM #11699286
MFR #71876080

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
71876080 71876080 4" BLACK SQUARE HEAD P

Specifications

  • Fitting Type
    FPT
  • Material
    Cast Iron
  • Finish Coating
    Black
  • Fitting Size
    4 in
  • Pressure Range
    125-175 psi
  • Style
    125
  • Type
    Square Plug

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text