Motion
71911747

Made in USA
71911747

1-1/4", 1-1/4" LOC, 1" Shank Diam, 4-1/4" OAL, 4 Flute, Carbide-Tipped Square End Mill Single End, Uncoated, Straight Flute, Right Hand Cut
MI ITEM #11699290
MFR #71911747
List Price$311.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71911747

1-1/4", 1-1/4" LOC, 1" Shank Diam, 4-1/4" OAL, 4 Flute, Carbide-Tipped Square End Mill Single End, Uncoated, Straight Flute, Right Hand Cut
MI ITEM #11699290
MFR #71911747

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$311.08/each for your price

Overview

Mfr description
71911747 71911747 1 1/4 CRB TPD ST FLUTE
  • Carbide tips cut faster than high speed steel. It is commonly used on ferrous and nonferrous materials including cast iron, steel and steel alloys.
  • Non-Center Cutting applications have peripheral teeth allowing for the user to side (radial) cut or contour an exterior surface. Used in applications where plunge cutting is not necessary.
  • Straight flutes are used to produce straighter side walls, but offer less chip removal than spiral flutes.
  • Uncoated tools do not feature supportive treatments on the cutting edge. They are are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Mill Diameter
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Extended Reach
    No
  • Overall Length
    2 in
  • Length Type
    Regular
  • Center Cutting
    NonCenter Cutting
  • Chipbreaker
    No
  • Coating
    Uncoated
  • Cutting Direction
    Right Hand
  • Flute Type
    Straight
  • Material
    Carbide-Tipped

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text