Motion
71912646

Made in USA
71912646

1", 1-1/4" LOC, 7/8" Shank Diam, 4" OAL, 4 Flute, Carbide-Tipped Square End Mill Single End, Uncoated, Spiral Flute, 6° Helix, Right Hand Cut, Right Hand Flute
MI ITEM #11699295
MFR #71912646
Price$305.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71912646

1", 1-1/4" LOC, 7/8" Shank Diam, 4" OAL, 4 Flute, Carbide-Tipped Square End Mill Single End, Uncoated, Spiral Flute, 6° Helix, Right Hand Cut, Right Hand Flute
MI ITEM #11699295
MFR #71912646

Mfr description
71912646 71912646 1 4FL USA CARB.TPD RH
  • Carbide tips cut faster than high speed steel. It is commonly used on ferrous and nonferrous materials including cast iron, steel and steel alloys.
  • Non-Center Cutting applications have peripheral teeth allowing for the user to side (radial) cut or contour an exterior surface. Used in applications where plunge cutting is not necessary.
  • Spiral flutes are constructed of a high flute angle to remove chips more easily.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$305.38/each

Specifications

Dimensions

  • Helix Angle
    6
  • Length of Cut  
    1.2500 in
  • Length Type
    Regular
  • Mill Diameter  
    1.0000 in
  • Overall Length
    2 in
  • Shank Diameter  
    7/8 in

Details

  • Center Cutting
    NonCenter Cutting
  • Chipbreaker
    No
  • Coating
    Uncoated
  • Cutting Direction
    Right Hand
  • Extended Reach
    No
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Carbide-Tipped
  • Number Of Flutes  
    4
  • Single Or Double End  
    Single

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)