Motion
71915128

Made in USA
71915128

3/16", 9/32" LOC, 3/16" Shank Diam, 2" OAL, 2 Flute, High Speed Steel Square End Mill Double End, Uncoated, Spiral Flute, 30° Helix, Centercutting
MI ITEM #11699310
MFR #71915128
List Price$41.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71915128

3/16", 9/32" LOC, 3/16" Shank Diam, 2" OAL, 2 Flute, High Speed Steel Square End Mill Double End, Uncoated, Spiral Flute, 30° Helix, Centercutting
MI ITEM #11699310
MFR #71915128

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$41.15/each for your price

Overview

Mfr description
71915128 71915128 3/16X3/16X9/32 2" OL H
  • Center Cutting tools have one or more cutting edges at the tip and are used in a variety of applications including plunging, drilling or ramping.
  • High speed steel (HSS) provides good wear resistance. It is commonly used for general purpose applications on both ferrous and nonferrous materials.
  • Spiral flutes are constructed of a high flute angle to remove chips more easily.
  • Uncoated tools do not feature supportive treatments on the cutting edge. They are are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Mill Diameter
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Helix Angle
    30
  • Overall Length
    2-1/4 in
  • Length Type
    Stub
  • Center Cutting
    Center Cutting
  • Chipbreaker
    No
  • Coating
    Uncoated
  • Flute Type
    Spiral
  • Material
    High Speed Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text