Motion
71917066

Made in USA
71917066

3/32", 9/64" LOC, 3/16" Shank Diam, 2" OAL, 4 Flute, High Speed Steel Square End Mill Double End, Uncoated
MI ITEM #11699312
MFR #71917066
List Price$37.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71917066

3/32", 9/64" LOC, 3/16" Shank Diam, 2" OAL, 4 Flute, High Speed Steel Square End Mill Double End, Uncoated
MI ITEM #11699312
MFR #71917066

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$37.63/each for your price

Overview

Mfr description
71917066 71917066 3/32X3/16X9/64 2" OL H
  • High speed steel (HSS) provides good wear resistance. It is commonly used for general purpose applications on both ferrous and nonferrous materials.
  • Non-Center Cutting applications have peripheral teeth allowing for the user to side (radial) cut or contour an exterior surface. Used in applications where plunge cutting is not necessary.
  • Uncoated tools do not feature supportive treatments on the cutting edge. They are are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Mill Diameter
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Extended Reach
    No
  • Overall Length
    2-1/4 in
  • Length Type
    Stub
  • Center Cutting
    NonCenter Cutting
  • Chipbreaker
    No
  • Coating
    Uncoated
  • Material
    High Speed Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text