Motion
71917082

Made in USA
71917082

1/8", 3/16" LOC, 3/16" Shank Diam, 2" OAL, 4 Flute, High Speed Steel Square End Mill Double End, Uncoated
Mi Item #11699313
MFR #71917082
Price$37.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71917082

1/8", 3/16" LOC, 3/16" Shank Diam, 2" OAL, 4 Flute, High Speed Steel Square End Mill Double End, Uncoated
Mi Item #11699313
MFR #71917082

Mfr description
71917082 71917082 1/8X3/16X3/16 2" OL HS
  • High speed steel (HSS) provides good wear resistance. It is commonly used for general purpose applications on both ferrous and nonferrous materials.
  • Non-Center Cutting applications have peripheral teeth allowing for the user to side (radial) cut or contour an exterior surface. Used in applications where plunge cutting is not necessary.
  • Uncoated tools do not feature supportive treatments on the cutting edge. They are are used at reduced speeds for general applications on nonferrous metals.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.88/each

Specifications

Dimensions

  • Length of Cut  
    0.1875 in
  • Length Type
    Stub
  • Mill Diameter  
    0.1250 in
  • Overall Length
    2-1/4 in
  • Shank Diameter  
    3/16 in

Details

  • Center Cutting
    NonCenter Cutting
  • Chipbreaker
    No
  • Coating
    Uncoated
  • Extended Reach
    No
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Single Or Double End  
    Double
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)