Motion
71918098

Made in USA
71918098

9/64", 7/32" LOC, 3/16" Shank Diam, 2" OAL, 2 Flute, Cobalt Square End Mill Double End, Uncoated, Spiral Flute, 30° Helix, Centercutting
MI ITEM #11699323
MFR #71918098
List Price$47.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71918098

9/64", 7/32" LOC, 3/16" Shank Diam, 2" OAL, 2 Flute, Cobalt Square End Mill Double End, Uncoated, Spiral Flute, 30° Helix, Centercutting
MI ITEM #11699323
MFR #71918098

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$47.43/each for your price

Overview

Mfr description
71918098 71918098 9/64X3/16X7/32 2" OL C
  • Center Cutting tools have one or more cutting edges at the tip and are used in a variety of applications including plunging, drilling or ramping.
  • Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.
  • Spiral flutes are constructed of a high flute angle to remove chips more easily.
  • Uncoated tools do not feature supportive treatments on the cutting edge. They are are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Mill Diameter
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Helix Angle
    30
  • Overall Length
    2-1/4 in
  • Length Type
    Stub
  • Material Grade
    M42
  • Center Cutting
    Center Cutting
  • Chipbreaker
    No
  • Coating
    Uncoated
  • Flute Type
    Spiral
  • Material
    Cobalt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text