Motion
71918114

Made in USA
71918114

11/64", 17/64" LOC, 3/16" Shank Diam, 2" OAL, 2 Flute, Cobalt Square End Mill Double End, Uncoated, Spiral Flute, 30° Helix, Centercutting
Mi Item #11699325
MFR #71918114
Price$49.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71918114

11/64", 17/64" LOC, 3/16" Shank Diam, 2" OAL, 2 Flute, Cobalt Square End Mill Double End, Uncoated, Spiral Flute, 30° Helix, Centercutting
Mi Item #11699325
MFR #71918114

Mfr description
71918114 71918114 11/64X3/16X17/64 2" OL
  • Center Cutting tools have one or more cutting edges at the tip and are used in a variety of applications including plunging, drilling or ramping.
  • Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.
  • Spiral flutes are constructed of a high flute angle to remove chips more easily.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.97/each

Specifications

Dimensions

  • Helix Angle
    30
  • Length of Cut  
    0.2656 in
  • Length Type
    Stub
  • Mill Diameter  
    0.1719 in
  • Overall Length
    2-1/4 in
  • Shank Diameter  
    3/16 in

Details

  • Center Cutting
    Center Cutting
  • Chipbreaker
    No
  • Coating
    Uncoated
  • Flute Type
    Spiral
  • Material
    Cobalt
  • Material Grade
    M42
  • Number Of Flutes  
    2
  • Single Or Double End  
    Double
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)