Motion
71920128

Made in USA
71920128

3/16", 9/32" LOC, 3/16" Shank Diam, 2" OAL, 4 Flute, Cobalt Square End Mill Double End, Uncoated
Mi Item #11699331
MFR #71920128
Price$48.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71920128

3/16", 9/32" LOC, 3/16" Shank Diam, 2" OAL, 4 Flute, Cobalt Square End Mill Double End, Uncoated
Mi Item #11699331
MFR #71920128

Mfr description
71920128 71920128 3/16X3/16X9/32 2" OL H
  • Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.
  • Non-Center Cutting applications have peripheral teeth allowing for the user to side (radial) cut or contour an exterior surface. Used in applications where plunge cutting is not necessary.
  • Uncoated tools do not feature supportive treatments on the cutting edge. They are are used at reduced speeds for general applications on nonferrous metals.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.85/each

Specifications

Dimensions

  • Length of Cut  
    0.2813 in
  • Length Type
    Stub
  • Mill Diameter  
    0.1875 in
  • Overall Length
    2-1/4 in
  • Shank Diameter  
    3/16 in

Details

  • Center Cutting
    NonCenter Cutting
  • Chipbreaker
    No
  • Coating
    Uncoated
  • Extended Reach
    No
  • Material
    Cobalt
  • Material Grade
    M42
  • Number Of Flutes  
    4
  • Single Or Double End  
    Double
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)