Motion
71922033

Made in USA
71922033

3/64", 9/64" LOC, 3/16" Shank Diam, 2-1/4" OAL, 2 Flute, High Speed Steel Square End Mill Double End, Uncoated, Spiral Flute, 30° Helix, Centercutting
MI ITEM #11699333
MFR #71922033
Price$44.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71922033

3/64", 9/64" LOC, 3/16" Shank Diam, 2-1/4" OAL, 2 Flute, High Speed Steel Square End Mill Double End, Uncoated, Spiral Flute, 30° Helix, Centercutting
MI ITEM #11699333
MFR #71922033

Mfr description
71922033 71922033 3/64X3/16X9/64 2 1/4OL
  • Center Cutting tools have one or more cutting edges at the tip and are used in a variety of applications including plunging, drilling or ramping.
  • High speed steel (HSS) provides good wear resistance. It is commonly used for general purpose applications on both ferrous and nonferrous materials.
  • Spiral flutes are constructed of a high flute angle to remove chips more easily.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.28/each

Specifications

Dimensions

  • Helix Angle
    30
  • Length of Cut  
    0.1406 in
  • Length Type
    Regular
  • Mill Diameter  
    0.0469 in
  • Overall Length
    2-1/4 in
  • Shank Diameter  
    3/16 in

Details

  • Center Cutting
    Center Cutting
  • Chipbreaker
    No
  • Coating
    Uncoated
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Single Or Double End  
    Double

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)