Motion
71922074

Made in USA
71922074

7/64", 21/64" LOC, 3/16" Shank Diam, 2-1/4" OAL, 2 Flute, High Speed Steel Square End Mill Double End, Uncoated, Spiral Flute, 30° Helix, Centercutting
Mi Item #11699337
MFR #71922074
Price$39.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71922074

7/64", 21/64" LOC, 3/16" Shank Diam, 2-1/4" OAL, 2 Flute, High Speed Steel Square End Mill Double End, Uncoated, Spiral Flute, 30° Helix, Centercutting
Mi Item #11699337
MFR #71922074

Mfr description
71922074 71922074 7/64X3/16X21/64 2 1/4
  • Center Cutting tools have one or more cutting edges at the tip and are used in a variety of applications including plunging, drilling or ramping.
  • High speed steel (HSS) provides good wear resistance. It is commonly used for general purpose applications on both ferrous and nonferrous materials.
  • Spiral flutes are constructed of a high flute angle to remove chips more easily.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.03/each

Specifications

Dimensions

  • Helix Angle
    30
  • Length of Cut  
    0.3281 in
  • Length Type
    Regular
  • Mill Diameter  
    0.1094 in
  • Overall Length
    3-1/8 in
  • Shank Diameter  
    3/16 in

Details

  • Center Cutting
    Center Cutting
  • Chipbreaker
    No
  • Coating
    Uncoated
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Single Or Double End  
    Double
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)