Motion
71927123

Made in USA
71927123

3/16", 1/2" LOC, 3/16" Shank Diam, 2-1/4" OAL, 4 Flute, Cobalt Square End Mill Double End, Uncoated
MI ITEM #11699362
MFR #71927123
Price$51.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71927123

3/16", 1/2" LOC, 3/16" Shank Diam, 2-1/4" OAL, 4 Flute, Cobalt Square End Mill Double End, Uncoated
MI ITEM #11699362
MFR #71927123

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$51.13/each

Specifications

Dimensions

  • Length of Cut  
    0.5000 in
  • Length Type
    Regular
  • Mill Diameter  
    0.1875 in
  • Overall Length
    1-1/2 in
  • Shank Diameter  
    3/16 in

Details

  • Center Cutting
    NonCenter Cutting
  • Chipbreaker
    No
  • Coating
    Uncoated
  • Extended Reach
    No
  • Material
    Cobalt
  • Material Grade
    M42
  • Number Of Flutes  
    4
  • Single Or Double End  
    Double

Overview

Mfr description
71927123 71927123 3/16X3/161/2 2 1/4 OL
  • Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.
  • Non-Center Cutting applications have peripheral teeth allowing for the user to side (radial) cut or contour an exterior surface. Used in applications where plunge cutting is not necessary.
  • Uncoated tools do not feature supportive treatments on the cutting edge. They are are used at reduced speeds for general applications on nonferrous metals.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought