Motion
71929046

Made in USA
71929046

1/16", 7/32" LOC, 3/16" Shank Diam, 2-1/2" OAL, 2 Flute, High Speed Steel Square End Mill Double End, Uncoated, Spiral Flute, 30° Helix, Centercutting
Mi Item #11699363
MFR #71929046
Price$47.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71929046

1/16", 7/32" LOC, 3/16" Shank Diam, 2-1/2" OAL, 2 Flute, High Speed Steel Square End Mill Double End, Uncoated, Spiral Flute, 30° Helix, Centercutting
Mi Item #11699363
MFR #71929046

Mfr description
71929046 71929046 1/16X7/32X2-1/2 OL HS
  • Center Cutting tools have one or more cutting edges at the tip and are used in a variety of applications including plunging, drilling or ramping.
  • High speed steel (HSS) provides good wear resistance. It is commonly used for general purpose applications on both ferrous and nonferrous materials.
  • Spiral flutes are constructed of a high flute angle to remove chips more easily.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.35/each

Specifications

Dimensions

  • Helix Angle
    30
  • Length of Cut  
    0.2188 in
  • Length Type
    Long
  • Mill Diameter  
    0.0625 in
  • Overall Length
    1-1/2 in
  • Shank Diameter  
    3/16 in

Details

  • Center Cutting
    Center Cutting
  • Chipbreaker
    No
  • Coating
    Uncoated
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Single Or Double End  
    Double
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)