Motion
71929103

Made in USA
71929103

5/32", 7/8" LOC, 3/16" Shank Diam, 3-1/4" OAL, 2 Flute, High Speed Steel Square End Mill Double End, Uncoated, Spiral Flute, 30° Helix, Centercutting
MI ITEM #11699366
MFR #71929103
List Price$53.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71929103

5/32", 7/8" LOC, 3/16" Shank Diam, 3-1/4" OAL, 2 Flute, High Speed Steel Square End Mill Double End, Uncoated, Spiral Flute, 30° Helix, Centercutting
MI ITEM #11699366
MFR #71929103

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$53.15/each for your price

Overview

Mfr description
71929103 71929103 5/32X7/8X3-1/4 OL HS U
  • Center Cutting tools have one or more cutting edges at the tip and are used in a variety of applications including plunging, drilling or ramping.
  • High speed steel (HSS) provides good wear resistance. It is commonly used for general purpose applications on both ferrous and nonferrous materials.
  • Spiral flutes are constructed of a high flute angle to remove chips more easily.
  • Uncoated tools do not feature supportive treatments on the cutting edge. They are are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Mill Diameter
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Helix Angle
    30
  • Overall Length
    1-1/2 in
  • Length Type
    Long
  • Center Cutting
    Center Cutting
  • Chipbreaker
    No
  • Coating
    Uncoated
  • Flute Type
    Spiral
  • Material
    High Speed Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text