Motion
71931067

Made in USA
71931067

3/32", 9/32" LOC, 3/16" Shank Diam, 2-5/8" OAL, 4 Flute, High Speed Steel Square End Mill Double End, Uncoated
MI ITEM #11699368
MFR #71931067
List Price$49.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71931067

3/32", 9/32" LOC, 3/16" Shank Diam, 2-5/8" OAL, 4 Flute, High Speed Steel Square End Mill Double End, Uncoated
MI ITEM #11699368
MFR #71931067

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$49.85/each for your price

Overview

Mfr description
71931067 71931067 3/32X9/32X2-5/8 OL HS
  • High speed steel (HSS) provides good wear resistance. It is commonly used for general purpose applications on both ferrous and nonferrous materials.
  • Non-Center Cutting applications have peripheral teeth allowing for the user to side (radial) cut or contour an exterior surface. Used in applications where plunge cutting is not necessary.
  • Uncoated tools do not feature supportive treatments on the cutting edge. They are are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Mill Diameter
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Extended Reach
    No
  • Overall Length
    1-1/2 in
  • Length Type
    Long
  • Center Cutting
    NonCenter Cutting
  • Chipbreaker
    No
  • Coating
    Uncoated
  • Material
    High Speed Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text