Motion
71934046

Made in USA
71934046

1/16", 7/32" LOC, 3/16" Shank Diam, 2-1/2" OAL, 4 Flute, Cobalt Square End Mill Double End, Uncoated, Centercutting
MI ITEM #11699375
MFR #71934046
Price$60.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71934046

1/16", 7/32" LOC, 3/16" Shank Diam, 2-1/2" OAL, 4 Flute, Cobalt Square End Mill Double End, Uncoated, Centercutting
MI ITEM #11699375
MFR #71934046

Mfr description
71934046 71934046 1/16X7/32X2-1/2 OL CO
  • Center Cutting tools have one or more cutting edges at the tip and are used in a variety of applications including plunging, drilling or ramping.
  • Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.
  • Uncoated tools do not feature supportive treatments on the cutting edge. They are are used at reduced speeds for general applications on nonferrous metals.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.53/each

Specifications

Dimensions

  • Length of Cut  
    0.2188 in
  • Length Type
    Long
  • Mill Diameter  
    0.0625 in
  • Overall Length
    6 in
  • Shank Diameter  
    3/16 in

Details

  • Center Cutting
    Center Cutting
  • Chipbreaker
    No
  • Coating
    Uncoated
  • Extended Reach
    No
  • Material
    Cobalt
  • Material Grade
    M42
  • Number Of Flutes  
    4
  • Single Or Double End  
    Double

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)