Motion
71934087

Made in USA
71934087

1/8", 3/4" LOC, 3/16" Shank Diam, 3-1/8" OAL, 4 Flute, Cobalt Square End Mill Double End, Uncoated
MI ITEM #11699376
MFR #71934087
List Price$57.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71934087

1/8", 3/4" LOC, 3/16" Shank Diam, 3-1/8" OAL, 4 Flute, Cobalt Square End Mill Double End, Uncoated
MI ITEM #11699376
MFR #71934087

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$57.43/each for your price

Overview

Mfr description
71934087 71934087 1/8X3/4X3-1/8 OL CO US
  • Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.
  • Non-Center Cutting applications have peripheral teeth allowing for the user to side (radial) cut or contour an exterior surface. Used in applications where plunge cutting is not necessary.
  • Uncoated tools do not feature supportive treatments on the cutting edge. They are are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Mill Diameter
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Extended Reach
    No
  • Overall Length
    4-1/2 in
  • Length Type
    Long
  • Material Grade
    M42
  • Center Cutting
    NonCenter Cutting
  • Chipbreaker
    No
  • Coating
    Uncoated
  • Material
    Cobalt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text