Specifications
Dimensions
- Flute Length1 in
- Over Under Size ReamerNo
- Overall Length4 in
- Reamer Diameter0.1465 in
- Variable Diameter Reamer TypeNone
Details
- Dowel Pin ReamerNo
- Flute TypeStraight
- MaterialHigh Speed Steel
- Number Of Flutes4
- Shank TypeStraight
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)