Motion
72033780

Made in USA
72033780

72033780 72033780 .3780" STR SHK STR FL
MI ITEM #11699911
MFR #72033780
List Price$69.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72033780

72033780 72033780 .3780" STR SHK STR FL
MI ITEM #11699911
MFR #72033780

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$69.78/each for your price

Overview

Mfr description
72033780 72033780 .3780" STR SHK STR FL
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Reamers without a variable diameter are used only for holes that have a diameter equal to the reamer
  • Straight flute reamers are the most common and are used in general purpose though-hole applications
  • They are used for reaming holes without interrupted cuts.

Specifications

  • Reamer Diameter
    0.3780 in
  • Flute Type
    Straight
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Shank Type
    Straight
  • Flute Length
    1-3/4 in
  • Over Under Size Reamer
    No
  • Number Of Flutes
    6
  • Overall Length
    7 in
  • Dowel Pin Reamer
    No
  • Cutting Direction
    Right Hand
  • Variable Diameter Reamer Type
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought