Motion
72035173

Made in USA
72035173

0.517" High Speed Steel Chucking Reamer; Straight Flute, Straight Shank
Mi Item #11700034
MFR #72035173
Price$163.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72035173

0.517" High Speed Steel Chucking Reamer; Straight Flute, Straight Shank
Mi Item #11700034
MFR #72035173

Mfr description
72035173 72035173 .517 STR SHK STR FL US
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Reamers without a variable diameter are used only for holes that have a diameter equal to the reamer
  • Straight flute reamers are the most common and are used in general purpose though-hole applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$163.20/each

Specifications

Dimensions

  • Over Under Size Reamer
    No
  • Reamer Diameter
    0.5170 in
  • Variable Diameter Reamer Type
    None

Details

  • Dowel Pin Reamer
    No
  • Flute Type
    Straight
  • Material
    High Speed Steel
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)