Motion
72036684

Made in USA
72036684

0.668" High Speed Steel Chucking Reamer; Straight Flute, Straight Shank
MI ITEM #11700064
MFR #72036684
List Price$148.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72036684

0.668" High Speed Steel Chucking Reamer; Straight Flute, Straight Shank
MI ITEM #11700064
MFR #72036684

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$148.38/each for your price

Overview

Mfr description
72036684 72036684 .668 STR.SH.STR.FLUTE
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Reamers without a variable diameter are used only for holes that have a diameter equal to the reamer
  • Straight flute reamers are the most common and are used in general purpose though-hole applications
  • They are used for reaming holes without interrupted cuts.

Specifications

  • Reamer Diameter
    0.6680 in
  • Flute Type
    Straight
  • Material
    High Speed Steel
  • Shank Type
    Straight
  • Over Under Size Reamer
    No
  • Dowel Pin Reamer
    No
  • Variable Diameter Reamer Type
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought