Motion
72037518

Made in USA
72037518

72037518 72037518 .7510" STR SHK STR FL
MI ITEM #11700082
MFR #72037518
List Price$147.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
72037518

72037518 72037518 .7510" STR SHK STR FL
MI ITEM #11700082
MFR #72037518

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$147.78/each for your price

Overview

Mfr description
72037518 72037518 .7510" STR SHK STR FL
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Reamers without a variable diameter are used only for holes that have a diameter equal to the reamer
  • Straight flute reamers are the most common and are used in general purpose though-hole applications
  • They are used for reaming holes without interrupted cuts.

Specifications

  • Reamer Diameter
    0.7510 in
  • Flute Type
    Straight
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Shank Type
    Straight
  • Flute Length
    2-1/2 in
  • Over Under Size Reamer
    No
  • Number Of Flutes
    8
  • Overall Length
    9-1/2 in
  • Dowel Pin Reamer
    No
  • Cutting Direction
    Right Hand
  • Variable Diameter Reamer Type
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought