Overview
Mfr description
72038292 72038292 .829 STR.SH.STR.FLUTE
- High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
- Reamers without a variable diameter are used only for holes that have a diameter equal to the reamer
- Straight flute reamers are the most common and are used in general purpose though-hole applications
- They are used for reaming holes without interrupted cuts.
Specifications
- Reamer Diameter0.8290 in
- Flute TypeStraight
- MaterialHigh Speed Steel
- Shank TypeStraight
- Over Under Size ReamerNo
- Dowel Pin ReamerNo
- Variable Diameter Reamer TypeNone
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data