Overview
Mfr description
72043151 72043151 STYLE E SUPPLY GREEN P
Specifications
- ColorWhite on Green
- Marker Length12
- Max Pipe Outside Diameter5-7/8 in
- Min Pipe Outside Diameter4-5/8 in
- MaterialPlastic
- Marker StyleWrap Around (Non-Adhesive)
- Marker CoatingNo Coating
- PSC Code9905
- LegendSupply
- GraphicsArrow
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data